missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Rubiflex S NB60S Chemical Protection Gloves
312.55 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
8
9
10
11
Description
- NBR-coated chemical protection gloves with an extended gauntlet cuff
- Reinforced cotton interlock supporting material provides mechanical protection
- Resistant to many chemicals, acids, alkalis, mineral oils, and solvents
- Ergonomic design is comfortable and highly flexible
- Silicone-free according to imprint test
Specifications
Applications | Laboratory |
Coating Material | NBR |
Color | Green |
Size | 10 |
EN388 Standard | 2121X |
EN ISO 374-1 | Type B |
EN ISO 374-1 CHEMICAL LETTER CODES | JKOPT |
For Use With (Application) | Chemical Handling, Municipal Cleaning, Sandblasting, and Sewer Construction |
Gender | Unisex |
Glove Cuff Style | Gauntlet |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'