missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Rubiflex S NB709S Chemical Protection Gloves
Click to view available options
11
Description
- Special NBR-coated gloves with cotton interlock supporting material
- Reinforced, anatomically shaped cuff provides additional protection
- High water vapor absorption due to the cotton liner
- Resistant to grease, mineral oils, and various chemicals
- Custom designed for fixed installation on sandblasting machines
Specifications
Applications | Laboratory |
Coating Material | NBR |
Color | Green |
Size | 11 |
EN388 Standard | 2121X |
EN ISO 374-1 | Type B |
EN ISO 374-1 CHEMICAL LETTER CODES | JKOPT |
For Use With (Application) | Sandblasting |
Gender | Unisex |
Liner Material | Cotton |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'