missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Rubiflex S XG35B Chemical Protection Gloves
13.87 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
7
10
Description
- Lightweight, stockinette NBR chemical protection gloves with XG Grip coating
- Xtra Grip technology provides a secure grip in wet and oily areas
- Cotton interlock supporting material ensures a high level of user comfort
- Multi-layered construction provides mechanical abrasion resistance
- Resistant to grease, mineral oils, and a wide variety of chemicals
- Free of harmful substances in accordance with OEKO-TEX™ Standard 100
Specifications
Coating Material | NBR |
Color | Blue, Black |
Size | 10 |
EN388 Standard | 3121X |
EN ISO 374-1 | Type A |
EN ISO 374-1 CHEMICAL LETTER CODES | JKNOPT |
For Use With (Application) | Automotive, Chemical Handling, Laboratory Work, Maintenance, and Metal Handling |
Glove Cuff Style | Gauntlet |
Liner Material | Cotton |
Series | Rubiflex S XG35B |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'