missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Rugged Reinforced Nylon Body with Aluminum Shackle Safety Padlock

Brady Compact Safety Padlocks are a lightweight range of padlocks suitable for energy isolation programs.

Brand:  Brady™ 814122

Product Code. 13445072

  • £97.60 / Pack of 6
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • They compliment the Brady Safety Padlock and have the same features.
  • Unique cylinder is insulated to protect workers from shocks when key is inserted and is 5-pin precision-machined for more unique key cuts and better tamper resistance.
  • Reserved, paracentric keyway provides optimal security and the special design prohibits the key from being released until the padlock shackle is closed.
  • Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion.
  • Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling.
  • 1 key supplied with each lock.
  • Key retaining (Key won’t release until the padlock shackle is securely closed).
  • Custom keying and charting is available.
  • Please contact customer services for Custom Key Charting.
Specifications

Specifications

Padlock
White
Safety Padlocks - Compact
4.72 mm
32 x 64 mm
64 mm
Aluminium
6 Pk.
32 mm
814122
Reinforced Nylon
0.186 in
16 x 32 x 64 mm
Lockout Tagout
25 mm
5
1.26 in.
25.91 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.