missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Keyed Different Safety Padlocks
Brady™ Safety Padlocks are the ultimate locks for all safety and security needs, and are precision-machined for better tamper resistance.
Brand: Brady™ 051345
Code : 50
Additional Details : Weight : 0.56700kg
Description
- Unique cylinder is insulated to protect workers from shocks when key is inserted
- Six-pin precision-machined for more unique key cuts and better tamper resistance
- Reserved, paracentric keyway provides optimal security
- Special design prohibits the key from being released until the padlock shackle is closed
- Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
- Non-conductive, non-sparking body features a ribbed design for easier gripping and handling
- One key supplied with each lock
- Key retaining - key will not release until the padlock shackle is securely closed
Specifications
Keyed Different Safety Padlock | |
Reinforced Nylon | |
6.5 mm | |
38 mm | |
Hardened Steel | |
1 Ea. |
Green | |
Safety Padlocks - Standard | |
38.50 x 86.50 mm | |
38.00 mm | |
6 | |
33.00 mm |