Learn More
Bolle Safety Rush+ Small Clear Lens Safety Glasses, Pink October Edition
Limited edition safety glasses to promote breast cancer awareness and support breast cancer research. Only available in October.
Brand: Bolle Safety RUSPSG00E
63.71 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Additional Details : Weight : 0.26000kg
Description
A limited pink edition of Rush+ Small to raise funds for reasearch in the fight against breast cancer. This will raise funds for three associations recognized worldwide for their actions in favor of breast cancer research.
- Bi-material, ultra-flexible coloured temples (pink/white)
- Non-slip adjustable bridge
- Upper protection
- Clear lens
- PLATINUM coating: anti-scratch and anti-fog
Specifications
Anti-fog, Scratch-resistant | |
Clear | |
Indoor Use | |
Rush+ Small | |
Reusable | |
Polycarbonate, Elastomer | |
Adjustable Bridge |
EN166 - EN170 | |
Safety Glasses | |
Pink, White | |
Plastic | |
Polycarbonate | |
UV400 | |
Not Autoclavable |