missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Rust Proof Polypropylene Portable Lockout Station
The Rust Proof Polypropylene Portable Lockout Station ensures that lockout devices remain easily accessible and ready for use whenever needed.
Brand: Brady™ 811217
Code : 50
Additional Details : Weight : 2.49480kg
Description
- These compact rugged stations come with an attachable handle or easy portability, plus screw slots for permanent wall mounting.
- The lockable, semi-transparent cover protects the contents from exposure to harsh environments.
- Provide a box per worker or share one within your team.
- Never was taking you equipment with you easier and cleaner.
- Station is supplied without contents.
Specifications
Lockout Station | |
Polypropylene | |
171 mm | |
171 x 432 x 432 mm | |
17.008 in. | |
Station is supplied without contents | |
17.008 in. |
Yellow | |
6.73 in. | |
Portable Lockout Station | |
Lockout Tagout | |
432 mm | |
1 Ea. | |
432 mm |