Learn More
IKA™ RV 3 Rotary Evaporator with Dry Ice Condenser
The RV 3 Rotary Evaporator with Dry Ice Condenser is the manual basic model in the family of IKA™ Rotation Evaporators. Digital displays for speed and heat bath temperature ensures optimum control of all distillation processes.
Brand: IKA™ 0010006335
Additional Details : Weight : 28.50000kg
Description
- New 4 L heating bath with carrying handles
- Integrated safety lift-out function in case of power failure
- Locking button for fixing heating bath temperature
- Locking mechanism with indicator shows unlocked position of the vapor tube
- Flask clamping mechanism with integrated push-off function for easy exchange of evaporation flasks
- Manual lift for precise positioning of the glassware
- Adjustable immersion angle
- Ambidextrous design for single-handed manual lift handling
- Speed ranging from 20 to 300 rpm
- Low device voltage (24 V) ensures user safety
- Compatible with the entire range of IKA RV 10 glassware
Specifications
28.3 kg | |
1 L | |
Ambient to 99°C | |
Drive unit, HB eco heating bath, and RV 10.4 Dry Ice Condenser | |
UK Plug | |
330 x 440 x 530 mm | |
2+1 Year | |
RV 3 |
100/240 V | |
20 to 300 rpm | |
1500 cm2 | |
DC | |
Dry Ice, Vertical | |
CE | |
50/60 Hz |