missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RV 8 V Rotary Evaporator with UK Plug
RV 8 Rotary Evaporator is the manual basic model of the IKA™ Rotation Evaporators.
Brand: IKA™ 0010003483
3206.25 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 25.76000kg
Description
- 4 L heating bath
- Integrated safety lift-out function in case of power failure
- Package includes Woulff bottle
- Water/oil heating bath with carrying handles
- Locking button for fixing heating bath temperature
- Clearly legible, glass-covered, black-and-white display panel
- Locking mechanism: red indicator shows unlocked position of the vapor tube
- Manual lift for precise positioning of the glassware
- Adjustable immersion angle
- Single-handed manual lift handling, suitable for left and right-handed operators
- Speed range: 5 to 300 minutes
- Low device voltage (24 V) ensures user safety
- Flask clamping mechanism with integrated push-off function for easy exchange of evaporation flasks
- High-efficiency condenser with 1500 cm2 cooling surface - low space requirements
- Compatible with the entire range of IKA RV 10 glassware
Specifications
22.366 kg | |
5 to 300 rpm | |
1500 cm2 | |
440 x 530 x 330 mm | |
±1K | |
Yes |
100/240 V | |
Ambient to 180°C | |
1400 w | |
IP 20 | |
50/60 Hz |