missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RW 28 Digital S 2 UK Overhead Stirrer
Brand: IKA™ 0005040002
Code : 50
Additional Details : Weight : 7.50000kg
Specifications
60 to 1400 rpm | |
LED | |
220 w | |
123 mm | |
50/60 Hz | |
RW 28 Digital | |
900 Ncm |
80 L | |
240 V | |
346 mm | |
240V, 50/60Hz, 220w | |
Alu-Cast Coating/Thermoplastic Polymer | |
5°C to 40°C | |
50,000 mPas |