missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Ryan S3 Shoe
The Ryan has everything you would expect from a safety boot; rugged and durable with all day long comfort and protection for your feet in all conditions.
£104.30 - £126.94
Specifications
Closure Type | Laces |
---|---|
Color | Black |
Liner Material | Hydro-Tec Antibacterial/DryShield Membrane |
Material | Leather |
Certifications/Compliance (Europe) | ISO 20345:2011 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17552526
|
Emma Safety Footwear
MM73556839 |
39 |
£104.30
1 pair |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
17562526
|
Emma Safety Footwear
MM73556840 |
40 |
£104.30
1 pair |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
17572526
|
Emma Safety Footwear
MM73556841 |
41 |
£104.30
1 pair |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
17582526
|
Emma Safety Footwear
MM73556842 |
42 |
£104.30
1 pair |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
17592526
|
Emma Safety Footwear
MM73556843 |
43 |
£126.94
1 pair |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
17502536
|
Emma Safety Footwear
MM73556844 |
44 |
£104.30
1 pair |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
17512536
|
Emma Safety Footwear
MM73556845 |
45 |
£104.30
1 pair |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
17522536
|
Emma Safety Footwear
MM73556846 |
46 |
£104.30
1 pair |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
17532536
|
Emma Safety Footwear
MM73556847 |
47 |
£104.30
1 pair |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
17542536
|
Emma Safety Footwear
MM73556848 |
48 |
£104.30
1 pair |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
Description
- Waterproof
- The all-round safety boot: extremely safe & comfortable, 100% metal free & waterproof.
- The Ryan has everything you would expect from a safety boot; rugged and durable with all day long comfort and protection for your feet in all conditions.
- This boot has a fully waterproof membrane, so you don't have to worry about wet feet. You can fully concentrate on getting the job done.
- The reflective parts on the boot ensure that you are clearly visible in the dark and the Gripforce outsole gives you maximum grip.
- The extremely cool carbon look on the side of the upper gives the boot a sporty look.
- It is available in 2 widths (D & XD).
- Industries
- Chemical industry
- Metal industry
- Construction & technology
- Manufacturing
- Nature & environment
- Safety shoe
- S3-Safetyshoe with sole plate for wet work
Specifications
Laces | |
Hydro-Tec Antibacterial/DryShield Membrane | |
ISO 20345:2011 | |
Yes |
Black | |
Leather | |
Extra-wide Width | |
S3 |