missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ S 18 N-10 G Dispersing Tool
Suitable for dispersing instrument T 18 digital
Brand: IKA™ L004639
1173.85 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.
This item is not returnable.
View return policy
Description
- Dispersing technology works by using the rotor-stator principle
- System consists of a rotor within a stationary stator
- Due to the high circumferential speed, the medium to be processed is drawn axially into the dispersion head and then forced radially through the slots in the rotor-stator arrangement
- High speed and minimal gap between the rotor and stator produces extremely strong shear forces which results in better dispersion
- The plastic materials used are approved by FDA (Food and Drug Administration Approval)
- Suitable for T 18 digital dispersing instrument
- Materials in contact with medium: PTFE, AISI 316L
- Suitable for solvents
- Max. temperature: 180°C
- Sterilization methods: all methods
Specifications
0.4 in. | |
4.3 in. | |
T 18 digital dispersing tool | |
Up to 180°C |
10 mm | |
108 mm | |
AISI 316L, PTFE |