missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT™ Safety Waste Cap S55, Type 13
Shop All SCAT Europe Products

Click to view available options
Stopper Number:
S55
Unit Size:
Each
Description
- 360° free turning PTFE body, resistant against aggressive media
- Exhaust filter system against harmful vapors
- Fittings and tube connectors in different sizes
- Flexible system
- Time saving in changing the waste containers while tubes are fixed
- Lab safety, technical protective measures, optimal protection when collecting liquid waste
- Cost efficiency
- Huge range of accessories, optional: funnel use, level control preventing overflowing containers
- Huge portfolio of thread sizes suitable for waste containers from different manufacturers
- Safety disposal of HPLC waste
- High work performance
- Personal protection, avoid skin contact with organic solvents, occupational safety, ergonomics
- Sealed bottles and containers
- Create a comfortable working climate
Specifications
Specifications
| For Use With (Equipment) | Waste Disposal Container |
| Material | PTFE |
| Number of Channels | 1 x 2.3/3.2 mm OD, 3 x 5 to 11.5 mm ID |
| For Use With (Application) | HPLC Disposal Systems |
| Type | Safety Waste Cap |
| Color | Black |
| Stopper Number | S55 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction