missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S-Curve™ BD-700 Bouffant Dispenser
![Encompass](/content/dam/fishersci/glyphs/encompass.png)
Click to view available options
Material:
PETG
Description
- Made of 1/8 in.-thick (0.3cm) clear acrylic
- Full-length hinge for durability
- Flame treated edges for smoothness
- Extra-large rectangular opening for easy access
- Freestanding or wall mountable
Specifications
Product Type | Bouffant Cap Dispenser |
Color | Clear |
Depth (English) | 6 in. |
Depth (Metric) | 15.2 cm |
Dimensions (D x W x H) Interior | 15.24 x 30.4 x 30.4 cm (6 x 12 x 12 in.) |
Width (English) | 12 in. |
Width (Metric) | 30.4 cm |
Height (English) | 12 in. |
Height (Metric) | 30.4 cm |
Material | PETG |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'