missing translation for 'onlineSavingsMsg'
Learn More
Learn More
(S)-(+)-Prolinol, 98%
Click to view available options
Quantity:
1 g
5 g
25 g
Unit Size:
1g
25g
5g
Description
It is an active pharmaceutical intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
It is an active pharmaceutical intermediate.
Solubility
Fully miscible in water. Soluble in chloroform.
Notes
Store at room temperature. Incompatible with strong oxidizing agents.
It is an active pharmaceutical intermediate.
Solubility
Fully miscible in water. Soluble in chloroform.
Notes
Store at room temperature. Incompatible with strong oxidizing agents.
Specifications
Specifications
| Refractive Index | 1.4853 |
| Density | 1.025 |
| Boiling Point | 74°C to 76°C (2mmHg) |
| Melting Point | 42°C to 44°C |
| Quantity | 5 g |
| Flash Point | 86°C (186°F) |
| Optical Rotation | +31° (c=1 in Toluene) |
| Sensitivity | Air sensitive; Hygroscopic |
| Beilstein | 79843 |
| Solubility Information | Fully miscible in water. Soluble in chloroform. |
| Show More |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction