missing translation for 'onlineSavingsMsg'
Learn More
Learn More
(S)-(+)-Prolinol, 98%, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 g
5 g
25 g
Description
It is an active pharmaceutical intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
It is an active pharmaceutical intermediate.
Solubility
Fully miscible in water. Soluble in chloroform.
Notes
Store at room temperature. Incompatible with strong oxidizing agents.
It is an active pharmaceutical intermediate.
Solubility
Fully miscible in water. Soluble in chloroform.
Notes
Store at room temperature. Incompatible with strong oxidizing agents.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Refractive Index | 1.4853 |
Density | 1.025 |
Boiling Point | 74°C to 76°C (2mmHg) |
Melting Point | 42°C to 44°C |
Quantity | 25 g |
Flash Point | 86°C (186°F) |
Optical Rotation | +31° (c=1 in Toluene) |
Sensitivity | Air sensitive; Hygroscopic |
Beilstein | 79843 |
Solubility Information | Fully miscible in water. Soluble in chloroform. |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'