missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ S-Series Unheated Ultrasonic Cleaning Bath
Designed with state of the art microprocessor controlled ultrasonic cleaning and sweep technology. Fisherbrand™ S-Series Ultrasonic Cleaners offer a comprehensive range of analogue ultrasonic baths covering the requirements for laboratory research, sonochemistry and degassing applications.
Brand: Fisherbrand™ 1004662
This item is not returnable.
View return policy
Description
- Long lifespan from cavitation resistant stainless steel tanks
- LED display showing set and remaining time and pre-set and actual temperature
- Ergonomically shaped plastic carrying handles
- Newly developed cover reduces noise and accelerates the heating up process
- Easy draining of cleaning liquid though the drain duct via a dial on the side
- Operating panel arranged so that liquid cannot enter the electronics
- Degas function key
Specifications
V2A Stainless Steel | |
18 L | |
230VAC, 1000w | |
Elmasonic S 180 (H) | |
8.5 kg |
230 VAC | |
340 x 390 x 321 mm | |
Laboratory, medical sector, dental laboratory, jewellery, watch sector, optician, workshop and service, industry | |
30°C to 80°C |
Videos
-
Fisherbrand Ultrasound for laboratory applications and for intensive cleaning
-
Fisherbrand Ultrasonic baths S series
ELM012 ELMA TEC CLEAN A2
File size: 25 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ S-Series Unheated Ultrasonic Cleaning Bath > Capacity: 18L; Without Heating
Spot an opportunity for improvement?Share a Content Correction