Learn More
Thermo Scientific™ S1 Pipet Filler Accessories
Incorporate Thermo Scientific™ S1 Pipet Filler Accessories with S1 Pipet Filler.
Brand: Thermo Scientific™ 9068
69.25 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 50
Additional Details : Weight : 0.17100kg
Description
Complete your S1 Pipet Filler with these accessories and prolong its use.
Features:- Wall-mounted holder and table stand offer compact storage between applications. Recharge the pipet filler in both stands by plugging in the charger. Store pipet filler when working in laminar flow cabinets to save space.
- Wing stand allows user to set the pipet filler down without removing or emptying the serological pipet.
- Easy to change filter prevents aerosol or liquid cross contamination of the pipet together with autoclavable silicone adapter.
- 1mL Pipet Support ensures that 1 mL pipets will hold as securely as larger sizes.
Note:
Wing stand not available for use or sale within the United States or for importation into the United States.
Specifications
Power Supply (Universal Input) | |
S1 Pipette Filler |