missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ S1 Pipet Fillers
GREENER_CHOICE

Carry out longer, fatigue-free pipetting with this ergonomically designed pipet filler, for use with graduated and volumetric glass and plastic serological pipets.

Brand:  Thermo Scientific™ 9511

327.75 GBP valid until 2025-05-31
Use promo code "25076" to get your promotional price.


 View more versions of this product

Product Code. 10729534

  • ÂŁ761.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Carry out longer, fatigue-free pipetting with the Thermo Scientific™ S1 Pipette Fillers. These instruments are ergonomically designed and offer simple, efficient pipetting performance, as well as maximum pipetting comfort. Lightweight and cordless, they feature a heavy-duty rechargeable lithium-ion battery that allows approximately three times longer operation between charges than typical units. For use with graduated and volumetric glass and plastic serological pipets.

Monitor Performance

  • Large, backlit LCD display provides visual confirmation of remaining battery charge and speed settings

Control Speed

  • Separate aspirate and dispense speed controls provide precise control over pipetting speeds and reduce risk of overpipetting with smaller pipets
  • Choose from eight speeds with a simple “+” or “-” to adjust pipetting speed which is displayed on the LCD

Ready When You Need It

  • Rechargeable lithium-ion battery offers long runtime per charge while eliminating battery memory problems
  • Battery has rapid charge rate of 80% in one hour and delivers up to 15 hours of continuous operation before recharge

Services

2-years with web registration

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Lithium-Ion
8
S1
0.45 Micron Standard (Mfr part numbers 4580560 and 9057)
S1 Pipet Filler, universal charger, table stand, wall-mounted holder, 1mL pipet support, instruction manual and warranty card
2 Years with web registration
100/240 V
50/60 Hz
Clear
Graduated and Volumetric Glass or Plastic Serological Pipette
1 to 100 mL
All major brands of glass or plastic serological pipets, 1 to 100mL
3 hours
100 to 240V 50/60Hz
0.2A
Product Suggestions

Product Suggestions

Videos

Videos

  • Thermo Scientific - S1 pipette filler - Redefining pipetting performance
    Your time is valuable and faster performance is essential. Trust the S1 pipette filler to deliver everything you need to stay productive in the lab.
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Thermo Scientific S1 pipette filler Redefining pipetting performance

    • Thermo Scientific - S1 pipette filler - Redefining pipetting performance
      Your time is valuable and faster performance is essential. Trust the S1 pipette filler to deliver everything you need to stay productive in the lab.
      Video Player is loading.
      Current Time 0:00
      Duration 0:00
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:00
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected

        Thermo Scientific S1 pipette filler Redefining pipetting performance

      SDS
      Documents

      Documents

      Product Certifications
      View accessory products
      Special Offers

      Special Offers

      • Thermo Scientific ClipTip , Thermo Scientific ART , Thermo Scientific Finnpipette , Thermo Scientific Matrix
        Unlock Precision: Top Pipettes and Tips on Promotion!
        Promo Code: 25076

        Expires2025-03-31

        Days

        16

        Hours

        2

        Minutes

        55

        Seconds

        39
      • Multiple Manufacturers
        Fall in love with big savings
        Promo Code: 24107

        Expires2025-03-28

        Days

        13

        Hours

        2

        Minutes

        55

        Seconds

        39
        New Offer
        Shop Now
      • Multiple Manufacturers
        Master liquid handling with ease.
        Promo Code: 24122

        Expires2025-04-13

        Days

        29

        Hours

        2

        Minutes

        55

        Seconds

        39
      Product Content Correction

      Your input is important to us. Please complete this form to provide feedback related to the content on this product.

      Product Title
      Thermo Scientific™ S1 Pipet Fillers > S1 Pipet Filler, Clear

      By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

      Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.