missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ S100-AT3 Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges

Process samples more effectively with the Thermo Scientific™ S100-AT3 Fixed Angle Rotor, which can operate at 100,000rpm.

Brand:  Thermo Scientific™ 45585

14832.86 GBP valid until 2025-06-30
Use promo code "24069" to get your promotional price.


Product Code. 12161660

  • £14832.86 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Process samples more effectively with the Thermo Scientific™ S100-AT3 Fixed Angle Rotor, which can operate at 100,000rpm.

Features:

  • Fixed angle (30°) titanium rotor
  • Capacity: 20 × 0.2mL
  • Max. Speed/RCF: 100,000rpm/435,630 x g
  • K factor: 7

Compatible with:

Thermo Scientific Sorvall MTX 150 Micro-Ultracentrifuge series, Sorvall MX Floor Model Micro-Ultracentrifuge series

Recommended for:

  • Multiple micro-sample pelleting
  • Analytical isolation of lipoprotein
TRUSTED_SUSTAINABILITY
Specifications

Specifications

S100-AT3 Fixed Angle Rotor
Fixed Angle Rotor
435,630 x g
39 mm
7
7 mm
Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
383,131 x g
Titanium
20 x 0.2 mL
100,000 rpm
29.6 mm
20 mm
1.1 lb. (0.49 kg)
30°
330,632 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

1 results found
Lot Number Certificate Type Date Catalog Number
Lot Number341824 Certificate TypeCertificate of Analysis Date30/04/2021 Catalog Number45585
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ S100-AT3 Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges > S100-AT3 Fixed-Angle Rotor

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.