missing translation for 'onlineSavingsMsg'
Learn More

IKA™ S25 KD-LR-25 Dispersing Tool

Product Code. 17217559 Shop All IKA Products
Click to view available options
Volume Range (Metric):
0.1 to 2 L
50 mL to 2 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17217559

Brand: IKA™ 0025007321

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This Dispersing Tool was specially developed to use with the IKA™ laboratory reactors. It is slightly longer than the standard dispersing tools, allowing for a deeper tool immersion within the reactors and the processing of even lower minimum sample volumes. This tool can be used in vacuum conditions of up to 50 mbar.

  • Maximum speed of up to 25,000 rpm
  • Materials in contact with sample: FFPM, PTFE, AISI 316L
  • Withstands wide pH range of pH 2 to 13
  • Operational in temperatures up to 150°C
  • Withstands wet and chemical sterilization methods
  • Simple disassembly for easy cleaning and maintenance
  • Compatible with T25 Digital, T25 Easy Clean Digital, T25 Easy Clean Control
TRUSTED_SUSTAINABILITY

Specifications

Particle Size 15 to 50 μm (Suspensions, final), 1 to 10 μm (Emulsions, final)
Volume Range (Metric) 50 mL to 2 L
Length (Metric) Probe 267 mm
Autoclavable Autoclavable
Material FFPM, PTFE, 316L Stainless Steel
For Use With (Application) Homogenizing
For Use With (Equipment) IKA™ T25 Dispersers
Model S25 KD-LR-25 G Dispersing Tool
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.