missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ S50-A Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges

Receive 66% larger total capacity compared to similar products with the Thermo Scientific™ 550-A Fixed Angle Rotor, which performs at 50,000rpm.

Brand:  Thermo Scientific™ 45540

Product Code. 12121660

This item is not returnable. View return policy

Description

Description

Receive 66% larger total capacity compared to similar products with the Thermo Scientific™ 550-A Fixed Angle Rotor, which performs at 50,000rpm.

Features:

  • Fixed angle (35°) aluminum rotor
  • Capacity: 6 × 30mL
  • Max. Speed/RCF: 50,000rpm/209,438 x g
  • K factor: 60.7

Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge

TRUSTED_SUSTAINABILITY
Specifications

Specifications

S50-A Fixed Angle Rotor
Fixed Angle Rotor
209,438 x g
75 mm
60.7
26 mm
Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
162,244 x g
Aluminum
6 x 30 mL
50,000 rpm
41.2 mm
96 mm
4.4 lb. (2 kg)
35°
115,015 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers