missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ S50-ST Swinging-Bucket Rotor for MTX and MX Plus Micro-Ultracentrifuges

Reduce mishandling and increase safety with this rotor that features top-loading buckets. Spins up to 28mL per run (4 x 7mL tubes) for 40% higher capacity.

Brand:  Thermo Scientific™ 45541

Product Code. 10731957

  • £23045.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Reduce mishandling and increase safety with the Thermo Scientific™ S50-ST Swinging-Bucket Rotor. Featuring top-loading buckets, it spins up to 28mL per run (4 x 7mL tubes) for 40% higher capacity.

Features:

  • Capacity: 4 × 7mL (0.03L)
  • Max. Speed/RCF: 50,000rpm/252,721 x g
  • K factor: 76.6
  • Angle: 180°

Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge

Recommended for:

Gradient separations of cell organelles, proteins and viruses.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

S50-ST Swinging-Bucket Rotor
Swinging Bucket Rotor
252,721 x g
90.5 mm
76.6
13 mm
Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
185,701 x g
Titanium
4 x 7 mL
50,000 rpm
42.5 mm
51 mm
3.9 lb. (1.8 kg)
180°
118,681 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.