missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ S55-A2 Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges
Perform effective micro-sample pelleting with this fixed angle rotor.
Brand: Thermo Scientific™ 45865
This item is not returnable.
View return policy
Description
Perform effective micro-sample pelleting with the Thermo Scientific™ S55-A2 Fixed Angle Rotor.
Compatible with:Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge
Recommended for:
Multiple micro-sample pelleting and lipoprotein flotation.
Specifications
S55-A2 Fixed Angle Rotor | |
Fixed Angle Rotor | |
201,046 x g | |
59.5 mm | |
39.8 | |
11 mm | |
Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges | |
163,202 x g |
Aluminum | |
12 x 1.5 mL | |
55,000 rpm | |
37 mm | |
42 mm | |
1.8 lb. (0.8 kg) | |
45° | |
125,020 x g |