missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ S58-A Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges

Utilize the high gravitation force and 58,000rpm speed of the Thermo Scientific™ S58-A Fixed Angle Rotor.

Brand:  Thermo Scientific™ 45866

18223.23 GBP valid until 2025-06-30
Use promo code "24069" to get your promotional price.


Product Code. 12161670

  • £18223.23 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Utilize the high gravitation force and 58,000rpm speed of the Thermo Scientific™ S58-A Fixed Angle Rotor.

Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge

Recommended for:

Subcellular isolations and pelleting.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

S58-A Fixed Angle Rotor
Fixed Angle Rotor
288,959 x g
76.9 mm
50
16 mm
35°
148,800 x g
Aluminum
8 x 13.5 mL
58,000 rpm
39.6 mm
18 mm
4.2 lb. (1.9 kg)
219,067 x g
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ S58-A Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges > S58-A Fixed-angle rotor

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.