missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ S70-AT Fixed Angle Rotor
Shop All Thermo Scientific Products
Click to view available options
Capacity:
20 x 0.5 mL
Unit Size:
Each
Description
Effectively centrifugalize samples during multiple micro-sample pelleting and lipoprotein flotation with the Thermo Scientific™ S70-AT Fixed Angle Rotor, offering 20 x 0.5mL capacity at speeds up to 70,000rpm.
Features:
- Fixed angle (30°) titanium rotor
- Capacity: 20 × 0.5mL
- Max. Speed/RCF: 70,000rpm/307,052 x g
- K factor: 30.7
Compatible with:
Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge
Recommended for:
Suited for multiple micro-sample pelleting and lipoprotein flotation.
Specifications
Specifications
| Description | S70-AT Fixed Angle Rotor |
| Material | Titanium |
| Type | Fixed Angle Rotor |
| Capacity | 20 x 0.5 mL |
| Max. RCF | 307,052 x g |
| Max. Speed | 70,000 rpm |
| Radius (Metric) | 56.1 mm |
| Radius (Metric) Min. | 31 mm |
| K Factor | 30.7 |
| Max. Tube Length | 56 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
