missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Saddle Trax™ Deck Plate Anti-Vibration Mat, Black
Dense micro-cellular foam absorbs point load as well as whole body vibrations for standing workers around machinery, on forklifts and platforms, while the tough laminated diamond plate surface provides maximum durability.
£177.00 - £998.00
Specifications
Color | Black |
---|---|
Material | PVC on Microcellular Vinyl Base |
Type | Industrial and Commercial Matting |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17782298
|
Notrax
979S0035BL |
150 cm | 91 cm | N/A | |||||
17702308
|
Notrax
979S303MBL |
300 cm | 91 cm | N/A | |||||
17722308
|
Notrax
979S306MBL |
600 cm | 91 cm | N/A | |||||
17742298
|
Notrax
979C0036BL |
2286 cm | 91 cm | N/A | |||||
17762298
|
Notrax
979C0048BL |
2286 cm | 122 cm | N/A | |||||
Description
- Thickest heavy duty anti-fatigue mat for extreme comfort in industrial environments
- Dense micro-cellular foam absorbs point load as well as whole body vibrations for standing workers around machinery, on forklifts and platforms, while the tough laminated diamond plate surface provides maximum durability
- RedStop™ slip-resistant backing keeps the mat from shifting
Specifications
Black | |
PVC on Microcellular Vinyl Base | |
Industrial and Commercial Matting |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title