missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ SafeFeet Polypropylene Overshoes with SkidGuard
Help prevent falls in the workplace with these skid-resistant, polypropylene overshoes.
£68.50 - £83.44
Specifications
Material | Polypropylene |
---|---|
Disposable | Yes |
Thickness | 60 μm |
For Use With (Application) | Medical, Industrial |
Certifications/Compliance | ISO 13485, (EU) 2017/745 |
Product Code | Brand | Color | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Size | Price | Quantity & Availability | ||||
17780149
|
Kolmi Hopen™
H06741B |
White, Pink | X-Large |
£68.50
Pack of 400 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
17790149
|
Kolmi Hopen™
H06751B |
White, Green | X-Large |
£83.44
Pack of 400 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
17700159
|
Kolmi Hopen™
H07101A |
White | 2X-Large |
£72.34
Pack of 300 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
Description
- Waterproof and non-slip soles
- Breathable and lightweight
- Elastic ankle support
- Non-woven polypropylene with polyethylene soles
- Made in France
Specifications
Polypropylene | |
60 μm | |
ISO 13485, (EU) 2017/745 |
Yes | |
Medical, Industrial | |
34 g/m2 |