missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ SafeFeet Tall Medical and Industrial Shoecovers
52.96 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Medical and Industrial Shoecovers; Certifications/Compliance: (EU) 2017/745; Dimensions (L x W): 380 x 190 mm; Color: Blue; Disposable: Yes; For Use With (Application): Medical, Industrial; Material: Polypropylene
Description
- 100% polypropylene spunbond, non-woven
- Soft and resistant fabric
- Assembled by gluing
- Elastic ankle support
- Made in France
Specifications
Size | Large |
Material | Polypropylene |
Color | Blue |
Disposable | Single-use |
Model | H03602A |
For Use With (Application) | Medical, Industrial |
Certifications/Compliance (Europe) | (EU) 2017/745 |
Packaging Quantity | 500/Pk. |
Dimensions (L x W) | 380 x 190 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'