missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SafeKey Padlocks - aluminum with 38 mm Steel Shackle, Keyed Different

The ultimate locks for indoor and outdoor heavy duty safety applications.

Brand:  Brady™ 150286

 View more versions of this product

Product Code. 17100331

  • £27.90 / Each
Estimated Shipment: 10-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured with solid aluminum body and steel shackle, Brady™'s padlocks are lightweight and rugged
  • Compliments the Brady™ SafeKey Padlock range and have the same features
  • Locks are chemical and corrosion resistant
  • The unique lock mechanism is insulated and has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
  • The colour-matched key and lock body allows a fast identification in the application
  • 1 key is supplied with each lock
  • Custom keying, engraving, charting, Master Key and Grand Master Key are available
Specifications

Specifications

Keyed Padlocks
Brown
0.25 in.
1.5 in.
Steel
1 Ea.
1.3 in.
33 mm
Keyed Different
Anodized Aluminum
6.4 mm
38 mm
6
1.5 in.
38 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers