missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SafeKey Padlocks - aluminum with 76 mm Steel Shackle, Keyed Alike

The ultimate locks for indoor and outdoor heavy duty safety applications.

Brand:  Brady™ 150300

 View more versions of this product

Product Code. 17110341

  • £93.40 / Pack of 3
Estimated Shipment: 11-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured with solid aluminum body and steel shackle, Brady™'s padlocks are lightweight and rugged
  • Compliments the Brady™ SafeKey Padlock range and have the same features
  • Locks are chemical and corrosion resistant
  • The unique lock mechanism is insulated and has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
  • The colour-matched key and lock body allows a fast identification in the application
  • 1 key is supplied with each lock
  • Custom keying, engraving, charting, Master Key and Grand Master Key are available
Specifications

Specifications

Keyed Padlocks
ALU-PRP-76ST-KA3PK
Anodized Aluminum
6.4 mm
76 mm
6
1.5 in.
38 mm
Keyed Alike
Purple
0.25 in.
3 in.
Steel
3 Pk.
1.3 in.
33 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.