missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SafeKey Padlocks - Nylon with 38 mm Plastic Shackle, Keyed Alike
The ultimate locks for all of your safety and security needs
£60.05
Spezifikation
Product Type | Keyed Padlocks |
---|---|
Key Type | Keyed Alike |
Material | Nylon |
Diameter (English) Shackle | 0.25 in. |
Diameter (Metric) Shackle | 6.4 mm |
Produktcode | Marke | Quantity | Color | Preis | Menge & Verfügbarkeit | ||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Quantity | Color | Preis | Menge & Verfügbarkeit | ||||
17140351
|
Brady™
150315 |
3 Pk. | Black |
£60.05
Pack of 3 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
17140311
|
Brady™
150268 |
3 Pk. | Blue |
£60.05
Pack of 3 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
17130351
|
Brady™
150314 |
3 Pk. | Brown |
£60.05
Pack of 3 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
17120281
|
Brady™
150223 |
3 Pk. | Green |
£60.05
Pack of 3 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
17110281
|
Brady™
150222 |
3 Pk. | Orange |
£60.05
Pack of 3 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
17130381
|
Brady™
150353 |
3 Pk. | Purple |
£60.05
Pack of 3 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
17140331
|
Brady™
150291 |
3 Pk. | Red |
£60.05
Pack of 3 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
17130311
|
Brady™
150267 |
3 Pk. | White |
£60.05
Pack of 3 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
17130331
|
Brady™
150290 |
3 Pk. | Yellow |
£60.05
Pack of 3 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
Beschreibung
- Compliments the Brady™ SafeKey Padlock range and have the same features
- The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout
- The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted
- The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
- Locks are lightweight and resist impact, temperature, chemicals and corrosion
- Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
- The colour-matched key and lock body allows a fast identification in the application
- 1 key supplied with each lock
- Key retaining (Key won’t release until the padlock shackle is securely closed)
- Custom keying, engraving, charting, Master Key and Grand Master Key are available
Spezifikation
Keyed Padlocks | |
Nylon | |
6.4 mm | |
38 mm | |
6 | |
1.3 in. | |
33 mm |
Keyed Alike | |
0.25 in. | |
1.5 in. | |
Plastic | |
1.5 in. | |
38 mm |