missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SafeKey Padlocks - Nylon with 38 mm Steel Shackle, Keyed Alike
The ultimate locks for all of your safety and security needs.
£60.65
Specifications
Product Type | Keyed Padlocks |
---|---|
Key Type | Keyed Alike |
Material | Nylon |
Diameter (English) Shackle | 0.25 in. |
Diameter (Metric) Shackle | 6.4 mm |
Product Code | Brand | Quantity | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Color | Price | Quantity & Availability | ||||
17160331
|
Brady™
150294 |
3 Pk. | Black |
£60.65
Pack of 3 |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||
17160351
|
Brady™
150317 |
3 Pk. | Blue |
£60.65
Pack of 3 |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||
17150281
|
Brady™
150228 |
3 Pk. | Brown |
£60.65
Pack of 3 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
||||
17130371
|
Brady™
150341 |
3 Pk. | Green |
£60.65
Pack of 3 |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||
17160281
|
Brady™
150229 |
3 Pk. | Purple |
£60.65
Pack of 3 |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||||
17170311
|
Brady™
150271 |
3 Pk. | Red |
£60.65
Pack of 3 |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||
17120371
|
Brady™
150340 |
3 Pk. | White |
£60.65
Pack of 3 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
||||
17190291
|
Brady™
150246 |
3 Pk. | Yellow |
£60.65
Pack of 3 |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||
Description
- Compliments the Brady™ SafeKey Padlock range and have the same features
- The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout
- The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted
- The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
- Locks are lightweight and resist impact, temperature, chemicals and corrosion
- Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
- The colour-matched key and lock body allows a fast identification in the application
- 1 key supplied with each lock
- Key retaining (Key won’t release until the padlock shackle is securely closed)
- Custom keying, engraving, charting, Master Key and Grand Master Key are available
Specifications
Keyed Padlocks | |
Nylon | |
6.4 mm | |
38 mm | |
6 | |
1.3 in. | |
33 mm |
Keyed Alike | |
0.25 in. | |
1.5 in. | |
Steel | |
1.5 in. | |
38 mm |