missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tyvek 500 Xpert Hooded Coverall
GREENER_CHOICE

Composed of flash spun high density polyethylene. DuPont™ Tyvek™ Classic Xpert Hooded Coverall is permeable to both air and water vapor, yet repels water-based liquids and aerosols and offers an excellent barrier against fine particles and fibers.

Brand:  DuPont™ D14663967

6.17 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 13005683

  • £10.20 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Composed of flash spun high density polyethylene. Dupont™ Tyvek™ Classic Xpert Hooded Coverall is permeable to both air and water vapor, yet repels water-based liquids and aerosols and offers an excellent barrier against fine particles and fibers.

  • Robust yet lightweight (<180g per garment)
  • Elasticated face, wrists and ankles as well as glued-in waist elastic
  • Ample crotch area for freedom of movement
  • Large, easy-to-grasp zipper puller
  • 3-piece hood for optimal fit to head and face when turning
  • White, sizes S to XXXL
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Hooded Coveralls
Flashspun HDPE
Single-use
Elastic
Hooded
Self-locking Zipper with Flap
Liquid, Particle, Chemicals
92 to 100 cm
100/Pk.
Medium
White
Elastic at Back
Elastic
3-panel
Stitched
Category III, Type 5-B and 6-B, EN 14126, EN 1073-2, EN 1149-5
Pharmaceutical handling, chemical processing, the oil and gas industry, general maintenance and operations, automatic spray painting and many others.
Classic Xpert
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

The user should make the risk assessment to determine the protection required.