missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tyvek 500 Xpert Hooded Coverall
GREENER_CHOICE

Composed of flash spun high density polyethylene. DuPont™ Tyvek™ Classic Xpert Hooded Coverall is permeable to both air and water vapor, yet repels water-based liquids and aerosols and offers an excellent barrier against fine particles and fibers.

Brand:  DuPont™ D14663977

6.17 GBP valid until 2024-12-31
Use promo code "21990" to get your promotional price.


 View more versions of this product

Product Code. 13095673

  • £10.20 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Composed of flash spun high density polyethylene. Dupont™ Tyvek™ Classic Xpert Hooded Coverall is permeable to both air and water vapor, yet repels water-based liquids and aerosols and offers an excellent barrier against fine particles and fibers.

  • Robust yet lightweight (<180g per garment)
  • Elasticated face, wrists and ankles as well as glued-in waist elastic
  • Ample crotch area for freedom of movement
  • Large, easy-to-grasp zipper puller
  • 3-piece hood for optimal fit to head and face when turning
  • White, sizes S to XXXL
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Hooded Coveralls
Flashspun HDPE
Single-use
Elastic
Hooded
Self-locking Zipper with Flap
Category III, Type 5-B and 6-B, EN 14126, EN 1073-2, EN 1149-5
Pharmaceutical handling, chemical processing, the oil and gas industry, general maintenance and operations, automatic spray painting and many others.
Classic Xpert
Large
White
Elastic at Back
Elastic
3-panel
Stitched
100 to 108 cm
100/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

The user should make the risk assessment to determine the protection required.