Learn More
Micronova™ Safety Bag Cutter

Plastic disposable safety cutter is designed with an ergonomic handle and safety blade guard for use with raw material bags and production supplies in controlled environments and support areas. Available gamma irradiated.
Brand: Micronova™ BC-01IR
404.07 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
The Micronova Safety Bag Cutter is designed with an ergonomic handle and safety blade guard, which eliminates the need to change blades due to loosening. Available with an optional retractable safety guard.
- Safe cutter for raw material bags and production supplies
- Ergonomic disposable plastic handle
- For use in controlled environments and support areas
- Optional retractable safety guard
- Available gamma irradiated
Specifications
Yes | |
Retractable | |
Unscented | |
Not Autoclavable | |
Orange | |
Automatically retractable | |
2.9 cm | |
Single-use | |
No | |
.5 in. | |
6 in. | |
3.8 cm | |
Packaged in LDPE bag, LDPE case liner. ECT rated case of 100% recycled material | |
Standard disinfectants and cleaning solutions | |
1.5 in. |
Plastic | |
Blade | |
Sterile | |
ISO 9001 Certified Facility; Certificate of Irradiation Processing and Certificate of Conformance | |
Ambient temperature (recommended between 15°C to 30°C). Do not store in direct sunlight. Store the product in a space that is protected from extreme temperature and humidity fluctuations and away from ultraviolet sources. | |
1.125 in. | |
6 x 1.5 x .5 in (11.2 x 3.8 x 1.8 cm) | |
Non-filtered | |
Cutting Bags in Controlled Environments for opening raw material packages. | |
1.8 cm | |
15.2 cm | |
Stainless Steel Blade, Copolymer Casing | |
50/Cs. | |
8 x 8 x 8 in. | |
3.8 cm |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
046732-000 | Certificate of Quality | 26/12/2024 | BC-01IR |
045703-000 | Certificate of Quality | 17/10/2024 | BC-01IR |
044178-000 | Certificate of Quality | 12/07/2024 | BC-01IR |
043150-000 | Certificate of Quality | 03/06/2024 | BC-01IR |
041484-000 | Certificate of Analysis | 03/01/2024 | BC-01IR |
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Days
29Hours
3Minutes
3Seconds
44New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.