missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Safety Bag Cutter
BIOPHARMA

Plastic disposable safety cutter is designed with an ergonomic handle and safety blade guard for use with raw material bags and production supplies in controlled environments and support areas. Available gamma irradiated.

Brand:  Micronova™ BC-02IR

 View more versions of this product

Product Code. 16407685

  • £541.00 / Pack of 50
Estimated Shipment: 03-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Micronova Safety Bag Cutter is designed with an ergonomic handle and safety blade guard, which eliminates the need to change blades due to loosening. Available with an optional retractable safety guard.

  • Safe cutter for raw material bags and production supplies
  • Ergonomic disposable plastic handle
  • For use in controlled environments and support areas
  • Optional retractable safety guard
  • Available gamma irradiated
Specifications

Specifications

Yes
Hook Style Safety
Unscented
Not Autoclavable
Yellow
Keep at ambient temperature
2.9 cm
Single-use
No
.4375 in.
6.5 in.
6.3 cm
Packaged in LDPE bag, LDPE case liner. ECT rated case of 100% recycled material.
Standard disinfectants and cleaning solutions
2.5 in.
Plastic
Blade: Hook Style
Sterile
ISO 9001 Certified Facility; Certificate of Irradiation Processing and Certificate of Conformance
Ambient temperature (recommended between 15°C to 30°C). Do not store in direct sunlight. Store the product in a space that is protected from extreme temperature and humidity fluctuations and away from ultraviolet sources.
1.125 in.
6.5 x 2.5 x .4375 in. ( 16.5 x 6.3 x 1.1 cm)
Non-filtered
Cutting Bags in Controlled Environments for opening raw material packages.
1.1 cm
16.5 cm
Stainless Steel Blade, Copolymer Casing
50/Cs.
8 x 8 x 8 in.
6.4 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.