missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Roetzmeier™ Safety Barrel with 0.75 in. Self-Closing Tap and Separate Ventilation
High-quality safety barrel designed to safely store and extract solvents.
Brand: Roetzmeier™ 25Z
Additional Details : Weight : 0.10000kg
Description
- Maximum safety for you and your solvents
- Made of stainless steel 316
- Gaskets made of PTFE
- Self-closing tap at the bottom
- Take out your liquid without moving the container
- Separate ventilation for fast liquid flow
- Tap allows to precisely dispense the amount of liquid you need
- Explosion-proof due to flame trap and pressure control valve
- Conductive – can be bonded using any part of the barrel
Specifications
Yes | |
Stainless Steel w/PTFE Gasket | |
A15, TR3 | |
200°C | |
0.047 in. | |
21.3 in. | |
11 in. | |
12.4 in. | |
40 mm | |
14.4 lb. |
Screw Cap | |
25 L | |
Stainless Steel | |
Round | |
1.2 mm | |
540 mm | |
1.6 in. | |
278 mm | |
315 mm | |
6.540 Kg |