missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Safety Bottle Carrier

Choose a single or double carrier. Azpack™ Safety Bottle Carrier includes a hole in the top of the lid to keep the bottle still.

£179.00 - £353.00

Specifications

Product Type Winchester Bottle Carrier
Includes Swivel Handle
Material HDPE
Height (Metric) 294 mm
Height (Metric) Interior 293 mm
View More Specs

Products 2
Product Code Brand Model Price Quantity & Availability  
Product Code Brand Model Price Quantity & Availability  
12368258
View Documents
Azpack™
12368258
Double This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12358258
View Documents
Azpack™
1235-8258
Single This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Choose a single or double carrier. Azpack™ Safety Bottle Carrier includes a hole in the top of the lid to keep the bottle still.

  • Constructed of HDPE
  • Good chemical resistance
  • Strong rigid swivel handle
  • Holds plain Winchester type bottles up to 2. 5L capacity
  • Exterior Diameter: 164mm
  • Internal Diameter: 163mm
  • Thickness: 2.5 to 3.5mm
Specifications

Specifications

Winchester Bottle Carrier
HDPE
293 mm
Swivel Handle
294 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.