missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Economy Chemical-Resistant Goggles
4.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Chemical Splash Goggles
Description
Affordable goggles in chemical-splash style
- Clear polycarbonate lens
- Soft, flexible PVC body molds to facial contours for a comfortable fit
- Adjustable headstrap ensures custom fit
- Resist a broad range of chemicals
- Circular vents allow air to flow freely through goggle body
Compliance
Meet ANSI™ Z87.1-2010
Specifications
Certifications/Compliance | ANSI Z87.1 |
Shape | Circular |
Lens Coating | Uncoated |
Lens Tint | Clear |
Product Type | Chemical Splash Protection Goggles |
Ventilation Details | Circular vents |
Material | Polycarbonate |
Lens Material | Polycarbonate |
Frame Material | PVC |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'