missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Safety Coated Clear Boston Round Amber Glass Bottles with White Polypropylene Caps

Product Code. 16154497
Click to view available options
Capacity (English):
4 oz.
8 oz.
16 oz.
32 oz.
Capacity (Metric):
120 mL
240 mL
480 mL
950 mL
Closure Liner:
PTFE/Polyethylene Foam

Type III soda-lime glass is ideal for solvent, chemical or sample storage with plastisol coating for safety are easier to grip and harder to break.

  • Coated in layer of plastisol
  • Shatter-resistant coating reduces chance of breakage
  • If broken, safety coating will contain contents long enough for disposal
  • Non-slip coating also allows greater ease of stability, wet or dry
  • Not autoclavable

Specifications

Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Amber
Diameter (Metric) Outer Neck 20 mm
Diameter (Metric) Inner Neck 12 mm
Height (Metric) With Closure 115 mm
Material Glass (Type 3)
Quantity 24
Closure Color White
Neck Finish 22-400
Closure Included Yes
Mouth Narrow
Height (Metric) 112 mm
Product Type Safety-coated Boston Round Bottle
Closure Liner PTFE/Polyethylene Foam
Closure Material Polypropylene
Closure Size 22-400 mm
Diameter (Metric) 48 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'