missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Safety Coated Clear Straight Sided Wide Mouth Glass Jars with White Polypropylene Caps
Click to view available options
Capacity (English):
8 oz.
16 oz.
32 oz.
Capacity (Metric):
237 mL
240 mL
473 mL
480 mL
950 mL
Description
- Coated in layer of plastisol
- Shatter-resistant coating reduces chance of breakage
- If broken, safety coating will contain contents long enough for disposal
- Non-slip coating also allows greater ease of stability, wet or dry
- Not autoclavable
Specifications
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 67 mm |
Diameter (Metric) Inner Neck | 57 mm |
For Use With (Application) | Solvent, Chemical or Sample Storage with Plastisol Coating for Safety are Easier to Grip and Harder to Break |
Includes | Cap |
Height (Metric) With Closure | 92 mm |
Material | Glass |
Quantity | 12 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'