missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Safety Eye Wear Holders
Click to view available options
Dimensions (L x W x H):
22.9 x 15.2 x 9.5cm
Description
- Includes pre-drilled holes on the back panel for easy wall mounting (hardware not included)
- Dimensions: 22.9 x 15.2 x 9.5cm
Specifications
Specifications
Height (Metric) | 9.5 cm |
Width (Metric) | 15.2 cm |
Description | Safety Eye Wear Holder |
Depth (Metric) | 9.5 cm |
Color | Clear |
Product Type | Eyewear storage box |
For Use With (Equipment) | Eye Wear |
Dimensions (L x W x H) | 22.9 x 15.2 x 9.5cm |
Includes | Cover not included |
Length (Metric) | 22.9 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction