missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ KleenGuard™ Jackson Safety™ V30 Nemesis™ Amber Eyewear
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
49.02 GBP valid until 2024-12-31
Use promo code "22916" to get your promotional price.
Use promo code "22916" to get your promotional price.
Click to view available options
Lens Tint: Amber
Description
- Complies with: EN166:2001 1F for safety
- Complies with: EN166:2001 level F for impact resistance
- Complies with: EN166:2001 class 1 for optical clarity
- 99% UVA/UVB protection
- Designed to be comfortable to wear for long periods with soft-touch temples and neck cord
- Economical eye protection for workers and visitors
Specifications
Certifications/Compliance | EN166:2001 1F for safety, EN166:2001 level F for impact resistance and EN166:2001 class 1 for optical clarity. |
Lens Tint | Amber |
Product Type | Safety Eyewear |
For Use With (Application) | Seeing more clearly in low light or darker conditions when working on precision tasks |
No. per Pack | 12/Pk. |
Weight (Metric) | 0.324 kg |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'