missing translation for 'onlineSavingsMsg'
Learn More
Bollé Safety Faceshield Product Code.: 12639200
In Stock
to see stock.
Add to basket

Bollé Safety Faceshield

Product Code. 12639200
Flip Up
Click to view available options
Model:
B-Line
Clear
Flip Up
Tilting

Product Code. 12639200

Brand: Bollé Safety RELRSI

In Stock
to see stock.
Edge
Add to basket
Add to basket

Protect workers using Bollé Safety Face Shields to keep safety first and foremost.

  • Adjustable
TRUSTED_SUSTAINABILITY

Specifications

Thickness (Metric) 1.5 mm
Lens Coating Anti-fog
Lens Tint Clear
Product Type Faceshield
Frame Color Yellow
Model Flip Up
Weight (Metric) 200 g
Material Polypropylene
Lens Material Acetate
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bollé Safety Faceshield >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.