missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Safety Gas Hoses

Provides safe and easy connection to gas burners. Deutsch Neumann™ Safety Gas Hoses consist of a rubber tube, threaded metal spiral and end sockets on both sides.

£34.70 - £59.40

Specifications

Product Type Gas Hose
For Use With (Equipment) Gas burners meeting DIN 30 665 and all gases
View More Specs

Products 5
Product Code Brand Length (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Price Quantity & Availability  
10077760
View Documents
Deutsch Neumann™
3608050
500 mm
£34.70
500mm
Estimated Shipment: 13-01-2025
to see stock.
Add to basket
 
10119510
View Documents
Deutsch Neumann™
3608060
600 mm
£36.10
600mm
Estimated Shipment: 13-01-2025
to see stock.
Add to basket
 
10684271
View Documents
Deutsch Neumann™
3608075
750 mm
£39.95
Each
Estimated Shipment: 13-01-2025
to see stock.
Add to basket
 
10383281
View Documents
Deutsch Neumann™
3608125
1000 mm
£58.45
1250mm
Estimated Shipment: 13-01-2025
to see stock.
Add to basket
 
10129700
View Documents
Deutsch Neumann™
3608150
1250 mm
£59.40
1500mm
Estimated Shipment: 16-01-2025
to see stock.
Add to basket
 
Description

Description

  • Working pressure to 100 mbar
  • For gas burners meeting DIN 30 665
  • For all gases meeting DVGW Work Code G 260
Specifications

Specifications

Gas Hose
Gas burners meeting DIN 30 665 and all gases
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.