missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Univet Safety Goggle
Click to view available options
Coating: Anti-fog
Description
- Polycarbonate clear lens with anti-fog coating
- Thermoplastic elastomer frame with openings for inderect ventilation
- Adjustable head band
- Validated for protection against droplets of liquids, large dust particles, UV radiation, and medium energy impacts at extreme temperatures
Compliance
This product complies with the essential requirements for health and safety as they are provided by the European Regulation (EU) 2016/425 for Personal Protective Equipment.
Specifications
Height (Metric) | 79 mm |
Lens Type | Optical Class 1 |
Thickness (Metric) | 1.7 ± 0.1 mm |
Width (Metric) | 148.2 mm |
Lens Coating | Anti-fog |
Depth (Metric) | 70 mm |
Certifications/Compliance (Europe) | (EU) 2016/425 |
Lens Tint | Clear |
Product Type | Vented Safety Goggle |
Ventilation Details | Indirect Ventilation |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'