missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SymLine™ Signalbox and Switch Amplifier Accessories
Click to view available options
Includes:
10 Dual Lock, Reclosable Fastening Systems
Cable Set
Cable for Relay Contact
Disc Sensor, Alarm at Full State
Disc Sensor, Empty Level
EU Power Supply (220/230 V)
Holder for disc sensor
Hook and Loop Fastener Tape
Housing for Isolating Switch Amplifier
Signal Cable (10 m)
Signal Cable (3 m)
Signal Cable (5 m)
Signal Lamp, Magnetic Holder, Cable (3 m)
Product Type:
Disc Sensor
Dual Lock Closure
Holder
Housing
Power Supply
Signal Box Display
Signal Cable
Conditionnement:
1 set
1 sheet
Each
Pack of 10
Description
- LEDs and acoustic buzzer warn you in due time before the filling level of your collection containers reaches a critical height
- When container is changed, the alert can be muted via the new touchpad
- Pumps and other external devices can be conveniently triggered via the integrated interface
- According to ATEX Directives, Ex-sensors have to be installed in conjunction with a switch amplifier when used in explosion-prone areas (Ex-zones)
- Signalboxes and switch amplifier must be placed outside of the Ex-zone
- Monitor two filling levels at once
- Touchpad
- Level control through status LEDs
- Optical and acoustic alarm signals
- Compatible with Switch AmplifierATEX: A widely used synonym for the ATEX directives of the European Union. The term ATEX is derived from the French abbreviation for ATmosphere EXplosive. Currently, this directive comprises two EU Directives on explosion prevention, namely the ATEX Equipment Directive 2014/34/EU and the ATEX Workplace Directive 1999/92/EC.
Spécification
Spécification
| Certifications/Compliance | CE |
| Description | Built-in signal box display for all boxes |
| Includes | Signal Lamp, Magnetic Holder, Cable (3 m) |
| For Use With (Equipment) | Disposal Container |
| Product Type | Signal Box Display |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu