missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Safety Lockout
Machinery stays locked until every individual working on the repairs or inspection is finished.
£121.00 - £136.00
Specifications
Color | Red |
---|---|
Material | Vinyl-coated High Tensile Steel |
Description | Safety Lockout |
Height (Metric) | 129.29 mm |
Quantity | 12 Pk. |
Product Code | Brand | Width (Metric) Shackle | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) Shackle | Price | Quantity & Availability | |||||
15653537
|
Brady™
805840 |
25.00 mm |
£121.00
Pack of 12 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15663537
|
Brady™
805841 |
38.00 mm |
£136.00
Pack of 12 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Beschreibung
- Each person puts a lock on the hasp, but the hasp cannot be removed until all lockouts have been removed, thus preventing accidents
Spezifikation
Red | |
Safety Lockout | |
12 Pk. |
Vinyl-coated High Tensile Steel | |
129.29 mm | |
58.42 mm |