missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Safety Padlocks - Nylon Shackle

Ultimate locks for all of your safety and security needs.

Brand:  Brady™ 814154

Product Code. 15603567

  • £124.00 / Pack of 6
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Unique cylinder is insulated to protect workers from shocks when key is inserted and is 6-pin precision-machined for more unique key cuts and better tamper resistance
  • Reserved, paracentric keyway provides optimal security and the special design prohibits the key from being released until the padlock shackle is closed
  • Compact and lightweight and resist impact, temperature, chemicals and corrosion
  • Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
  • 1 key supplied with each lock
  • Key retaining (Key won’t release until the padlock shackle is securely closed)
  • Fully electrical resistant
  • Plastic shackle cuts off the electrical current from the shackle to the key
Specifications

Specifications

Safety Padlocks
Gray
6.5 mm
Nylon
38 mm
SFTY PADLOCK NYLON 38MM SHA GREY 6/PAC
Reinforced Nylon
86.50 mm
6 Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.